Closed End Peg Rack w/1 Extender, PK 5
Mfr # EAPR59500151
Zoro # G715575135
product price: $252.99
/pk 5, $50.60/ea
Free Shipping & Returns
Key Features
Maximum Handling Temperature
200 Degrees F
Overall Height
5 5/8 in
Product Type
Closed End Peg Rack
NSF Certified
Yes
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAPR59500151
Zoro #
G715575135
UPC #
099511601080
Country of Origin
United States
Dimensions
Overall Height
5 5/8 in
Details
Maximum Handling Temperature
200 Degrees F
Item
Closed End Peg Rack
Product Type
Closed End Peg Rack
NSF Certified
Yes
Color
Soft Gray
Description
Closed End Peg Rack, Maximum Handling Temperature 200 Degrees F, Product Type Closed End Peg Rack, Color Soft Gray, Overall Height 5 5/8 in, NSF Certified Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.