Zoro Homepage

Closed End Peg Rack w/Extender, PK 5

  • Mfr # EAPR500151

  • Zoro # G315574774


product price: $252.99
/pk 5, $50.60/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Overall Length
19 3/4 in
Maximum Handling Temperature
200 Degrees F
Overall Height
5 5/8 in
Product Type
Closed End Peg Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAPR500151
Zoro #
G315574774
UPC #
099511330713
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Height
5 5/8 in
Overall Width
19 3/4 in

Details

NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Product Type
Closed End Peg Rack
Color
Soft Gray
Item
Closed End Peg Rack

Description

Closed End Peg Rack, Maximum Handling Temperature 200 Degrees F, Product Type Closed End Peg Rack, Color Soft Gray, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.