Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Mugs, PK 48

  • Mfr # CAMDSM8480

  • Zoro # G915574051


product price: $133.99
/pk 48, $2.79/ea
Free Shipping & Returns

Key Features

Color
Speckled Gray
Material
Plastic
Overall Height
4 in
Capacity
8 fl oz
Overall Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMDSM8480
Zoro #
G915574051
UPC #
099511345502
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Diameter
3 1/2 in

Details

Item
Mug
Color
Speckled Gray
Material
Plastic
Capacity
8 fl oz
Product Type
Mug

Description

Mug, Material Plastic, Color Speckled Gray, Overall Height 4 in, Capacity 8 fl oz, Product Type Mug, Overall Diameter 3 1/2 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.