Colander , 18X26X5, F/Clr Stor Bx

  • Mfr # 1826CLRCW(135)

  • Zoro # G302229601


product price: $50.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1826CLRCW(135)
Zoro #
G302229601
UPC #
-
Country of Origin
United States

Description

Color: Clear ;Material: Polycarbonate ;Length: 26" | 660 Mm ;Width: 18" | 457 Mm ;Temperature Range: -40 To 99 Degrees C | -40 To 210 Degrees;F ;Type: Dishwasher Safe | Fits Camwear Storage Boxes ;Depth: 5" | 127 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.