Zoro Homepage

Cold Pack, 10.4 x 12.8 in, Blue

  • Mfr # EACP2632443

  • Zoro # G8630200


product price: $62.19
/ea

Key Features

Color
Blue
For Use With
GN 1/2 Cam GoBox
Dishwasher Safe
Yes
Product Type
Cold Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACP2632443
Zoro #
G8630200
UPC #
099511077663
Country of Origin
Germany

Details

Item
Cold Pack
Color
Blue
For Use With
GN 1/2 Cam GoBox
Dishwasher Safe
Yes
Product Type
Cold Pack

Description

Cold Pack, Product Type Cold Pack, Color Blue, Dishwasher Safe Yes, For Use With GN 1/2 Cam GoBox, Overall Length 12 3/4 in, Overall Width 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.