Cold Pellet, PK 12
Mfr # MDSPC9110
Zoro # G815573543
product price: $319.99
/pk 12, $26.67/ea
Free Shipping & Returns
Key Features
Diameter
9 5/8 in
Color
Black
NSF Certified
Yes
Product Type
Pellet Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDSPC9110
Zoro #
G815573543
UPC #
099511122424
Country of Origin
United States
Dimensions
Diameter
9 5/8 in
Details
Item
Pellet Plate
Color
Black
NSF Certified
Yes
Product Type
Pellet Plate
Description
Pellet Plate, Product Type Pellet Plate, Color Black, Diameter 9 5/8 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.