Zoro Homepage

Coldfest Crock, 6 3/4 in H, Plastic

  • Mfr # EACFR18110

  • Zoro # G900404202


product price: $34.19
/ea

Key Features

For Use With
Condiments, Dairy, Salad Ingredients
Overall Height
6 3/4 in
Overall Depth
6 3/4 in
Top Diameter
6 7/8 in
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACFR18110
Zoro #
G900404202
UPC #
099511344994
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Overall Depth
6 3/4 in
Top Diameter
6 7/8 in

Details

Color
Black
Item
Coldfest Crock
For Use With
Condiments, Dairy, Salad Ingredients
NSF Certified
Yes
Product Type
Crock

Description

Coldfest Crock, Overall Height 6 3/4 in, Overall Width Not Applicable, Color Black, For Use With Condiments, Dairy, Salad Ingredients, Product Type Crock, Material ABS, Overall Depth 6 3/4 in, NSF Certified Yes, Top Diameter 6 7/8 in, Capacity 1.7 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.