Condiment Jar with Cover, PK 24
Mfr # EACJ80CW135
Zoro # G615574122
product price: $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
Key Features
Capacity
8 fl oz
Color
Clear
Includes
Handled Lid with Spoon Slot
For Use With
Condiments, Dressings, Sauces
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACJ80CW135
Zoro #
G615574122
UPC #
099511300273
Country of Origin
United States
Dimensions
Overall Height
4 in
Top Diameter
3 1/4 in
Details
Item
Condiment Jar
Capacity
8 fl oz
Color
Clear
Includes
Handled Lid with Spoon Slot
For Use With
Condiments, Dressings, Sauces
NSF Certified
No
Product Type
Condiment Jar
Description
Condiment Jar, Overall Height 4 in, Overall Width Not Applicable, Color Clear, For Use With Condiments, Dressings, Sauces, Includes Handled Lid with Spoon Slot, Product Type Condiment Jar, Overall Depth Not Applicable, NSF Certified No, Top Diameter 3 1/4 in, Capacity 8 fl oz, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.