Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condiment Organizer, 14 1/4 in H, Black

  • Mfr # EA12RS12110

  • Zoro # G900404479


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Card/Signholder
No
Handle
No
Product Type
Condiment Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA12RS12110
Zoro #
G900404479
UPC #
099511233762
Country of Origin
United States

Details

Item
Condiment Organizer
Color
Black
Material
Plastic
Card/Signholder
No
Handle
No
Product Type
Condiment Organizer
Lid Included
No
NSF Certified
No

Description

Condiment Organizer, Material Plastic, Overall Depth 21 3/8 in, Number of Compartments 12, Overall Height 14 1/4 in, Overall Width 25 1/8 in, Color Black, Handle No, Includes (12) Bins, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.