Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condiment Organizer, 9 1/4 in H, Black

  • Mfr # EA8RS8110

  • Zoro # G600404113


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
8
Color
Black
Material
Plastic
Handle
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA8RS8110
Zoro #
G600404113
UPC #
099511233724
Country of Origin
United States

Details

Item
Condiment Organizer
Number of Compartments
8
Color
Black
Material
Plastic
Handle
No
NSF Certified
No
Lid Included
No
Card/Signholder
No
Product Type
Condiment Organizer

Description

Condiment Organizer, Material Plastic, Overall Depth 17 1/4 in, Number of Compartments 8, Overall Height 9 1/4 in, Overall Width 25 1/8 in, Color Black, Handle No, Includes (8) Bins, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.