Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers, PK 12

  • Mfr # CA1013CW152

  • Zoro # G715574701


product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Diameter
10 7/8 in
Color
Clear
Product Type
Camcover
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1013CW152
Zoro #
G715574701
UPC #
099511310593
Country of Origin
United States

Dimensions

Diameter
10 7/8 in

Details

Item
Camcover
Color
Clear
Product Type
Camcover
NSF Certified
Yes

Description

Camcover, Product Type Camcover, Color Clear, Diameter 10 7/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.