Zoro Homepage

Covers, PK 12

  • Mfr # CA1101CW152

  • Zoro # G215574607


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Diameter
11 in
Color
Clear
NSF Certified
Yes
Product Type
Camcover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1101CW152
Zoro #
G215574607
UPC #
099511311002
Country of Origin
United States

Dimensions

Diameter
11 in

Details

Item
Camcover
Color
Clear
NSF Certified
Yes
Product Type
Camcover

Description

Camcover, Product Type Camcover, Color Clear, Diameter 11 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.