Crock, PK 12
Mfr # EACP12195
Zoro # G215574133
product price: $93.39
/pk 12, $7.78/ea
Free Shipping & Returns
Key Features
Microwaveable
No
Dishwasher Safe
Yes
Inside Diameter
4 7/8 in
Overall Diameter
5 1/4 in
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACP12195
Zoro #
G215574133
UPC #
099511324101
Country of Origin
United States
Dimensions
Inside Diameter
4 7/8 in
Overall Diameter
5 1/4 in
Overall Height
5 1/4 in
Details
Color
Brown
Microwaveable
No
Dishwasher Safe
Yes
NSF Certified
Yes
Item
Crock
Freezer Safe
No
Product Type
Crock
Graduated
No
Includes Handle
No
Capacity
1.2 qt
Includes Lid
No
Description
Crock, Capacity 1.2 qt, Color Brown, Overall Height 5 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter 5 1/4 in, Freezer Safe No, Product Type Crock, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter 4 7/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.