Crock, PK 6
Mfr # EACCP15152
Zoro # G015574340
product price: $83.79
/pk 6, $13.97/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Includes Handle
No
Overall Height
4 1/4 in
Inside Diameter
6 3/16 in
Includes Lid
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACCP15152
Zoro #
G015574340
UPC #
099511300198
Country of Origin
United States
Dimensions
Overall Height
4 1/4 in
Inside Diameter
6 3/16 in
Overall Diameter
6 5/8 in
Details
Color
Clear
Dishwasher Safe
Yes
Capacity
1.5 qt
Includes Handle
No
Item
Crock
Includes Lid
No
Microwaveable
No
Freezer Safe
No
Product Type
Crock
Lid Color
Clear
NSF Certified
Yes
Graduated
No
Description
Crock, Capacity 1.5 qt, Color Clear, Overall Height 4 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter 6 5/8 in, Freezer Safe No, Product Type Crock, Graduated No, Lid Color Clear, Includes Lid No, Includes Handle No, Inside Diameter 6 3/16 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.