Crock, PK 6
Mfr # EACCP27152
Zoro # G715574329
product price: $89.15
/pk 6, $14.86/ea
Free Shipping & Returns
Key Features
Includes Lid
No
Inside Diameter
6 1/8 in
Overall Diameter
6 5/8 in
Includes Handle
No
Graduated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACCP27152
Zoro #
G715574329
UPC #
099511300211
Country of Origin
United States
Dimensions
Inside Diameter
6 1/8 in
Overall Diameter
6 5/8 in
Overall Height
6 3/4 in
Details
Color
Clear
Includes Lid
No
Includes Handle
No
Graduated
No
Item
Crock
Lid Color
Clear
Capacity
2.7 qt
Product Type
Crock
Freezer Safe
No
Microwaveable
No
Dishwasher Safe
Yes
NSF Certified
Yes
Description
Crock, Capacity 2.7 qt, Color Clear, Overall Height 6 3/4 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter 6 5/8 in, Freezer Safe No, Product Type Crock, Graduated No, Lid Color Clear, Includes Lid No, Includes Handle No, Inside Diameter 6 1/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.