Crock, PK 6
Mfr # EACP27195
Zoro # G615574061
product price: $66.19
/pk 6, $11.03/eaKey Features
Includes Lid
No
Overall Height
6 3/4 in
Microwaveable
No
Dishwasher Safe
Yes
Includes Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACP27195
Zoro #
G615574061
UPC #
099511324125
Country of Origin
United States
Dimensions
Overall Height
6 3/4 in
Overall Diameter
6 3/4 in
Inside Diameter
6 3/16 in
Details
Color
Brown
Includes Lid
No
Microwaveable
No
Dishwasher Safe
Yes
Includes Handle
No
Graduated
No
Capacity
2.7 qt
NSF Certified
Yes
Freezer Safe
No
Item
Crock
Product Type
Crock
Description
Crock, Capacity 2.7 qt, Color Brown, Overall Height 6 3/4 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter 6 3/4 in, Freezer Safe No, Product Type Crock, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter 6 3/16 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.