Cutlery Insert Box, PK 12
Mfr # EA415CBP110
Zoro # G315574927
product price: $89.29
/pk 12, $7.44/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Dishwasher Safe
Yes
Overall Height
4 1/4 in
Overall Length
14 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA415CBP110
Zoro #
G315574927
UPC #
099511315666
Country of Origin
United States
Dimensions
Overall Height
4 1/4 in
Overall Length
14 1/4 in
Overall Width
4 1/2 in
Details
Item
Cutlery Tray
Material
Plastic
Color
Black
Dishwasher Safe
Yes
Product Type
Cutlery Insert Box
NSF Certified
No
Description
Cutlery Tray, Color Black, Material Plastic, Overall Height 4 1/4 in, Overall Length 14 1/4 in, Overall Width 4 1/2 in, NSF Certified No, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Product Type Cutlery Insert Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.