Zoro Homepage
This item is Discontinued.
Cambro Deli Platter Oval 15" x 12" Clear EADP15152

Deli Platter Oval 15" x 12" Clear (Discontinued)

  • Mfr # EADP15152
  • Zoro # G800423686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EADP15152
Zoro #
G800423686
UPC #
099511344826
Country of Origin
United States

Details

Item
Deli Platter Oval 15" x 12" Clear

Description

Deli Platter Oval 15 In. x 12 In. Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.