Dinnerware Cup Stacking, PK 48
Mfr # EA75CW110
Zoro # G315575054
product price: $171.99
/pk 48, $3.58/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
3 1/4 in
NSF Certified
Yes
Product Type
Stacking Cup
Pattern
Camwear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA75CW110
Zoro #
G315575054
UPC #
099511325306
Country of Origin
United States
Dimensions
Overall Height
3 1/4 in
Diameter
4 1/8 in
Outside Diameter
4 1/8 in
Details
Item
Stacking Cup
Color
Black
NSF Certified
Yes
Product Type
Stacking Cup
Pattern
Camwear
Capacity
7.5 fl oz
Description
Stacking Cup, Outside Diameter 4 1/8 in, Overall Width Not Applicable, Product Type Stacking Cup, Capacity 7.5 fl oz, Color Black, Diameter 4 1/8 in, Overall Height 3 1/4 in, Overall Length Not Applicable, NSF Certified Yes, Pattern Camwear, Package Quantity 48
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.