Dishwashing Racks, PK 12
Mfr # EA10HE1151
Zoro # G615574238
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
Key Features
Overall Length
19 3/4 in
Compartment Size
4 1/8 x 3 1/2 in
Color
Soft Gray
NSF Certified
No
Product Type
Full Drop Glass Rack Extender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA10HE1151
Zoro #
G615574238
UPC #
099511330331
Country of Origin
United States
Dimensions
Overall Length
19 3/4 in
Compartment Size
4 1/8 x 3 1/2 in
Overall Height
2 in
Overall Width
9 7/8 in
Details
Color
Soft Gray
NSF Certified
No
Item
Full Drop Glass Rack Extender
Product Type
Full Drop Glass Rack Extender
Number of Compartments
10
Description
Full Drop Glass Rack Extender, Compartment Size 4 1/8 x 3 1/2 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 10, Overall Height 2 in, Overall Length 19 3/4 in, Overall Width 9 7/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.