Dishwashing Racks, PK 3
Mfr # CA16S738151
Zoro # G115574707
product price: $242.99
/pk 3, $81.00/ea
Free Shipping & Returns
Key Features
Overall Depth
19 3/4 in
Overall Height
8 7/8 in
Maximum Cup Diameter
4 3/8 in
Maximum Handling Temperature
200 Degrees F
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA16S738151
Zoro #
G115574707
UPC #
099511609079
Country of Origin
United States
Dimensions
Overall Depth
19 3/4 in
Overall Height
8 7/8 in
Maximum Cup Diameter
4 3/8 in
Maximum Cup Height
7 3/4 in
Overall Length
19 3/4 in
Overall Width
19 3/4 in
Details
Item
Glass Rack
Maximum Handling Temperature
200 Degrees F
Material
Plastic
Product Type
Glass Rack
Color
Soft Gray
NSF Certified
Yes
Number of Compartments
16
Description
Glass Rack, Material Plastic, Maximum Cup Height 7 3/4 in, Maximum Cup Diameter 4 3/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 16, Overall Depth 19 3/4 in, Overall Height 8 7/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.