Zoro Homepage

Dishwashing Racks, PK 3

  • Mfr # CA25S638151

  • Zoro # G215574942


product price: $240.99
/pk 3, $80.33/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Maximum Cup Height
6 7/8 in
Overall Length
19 3/4 in
Overall Depth
19 3/4 in
Number of Compartments
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA25S638151
Zoro #
G215574942
UPC #
099511331666
Country of Origin
United States

Dimensions

Maximum Cup Height
6 7/8 in
Overall Length
19 3/4 in
Overall Depth
19 3/4 in
Overall Width
19 3/4 in
Overall Height
8 7/8 in
Maximum Cup Diameter
3 1/2 in

Details

NSF Certified
Yes
Number of Compartments
25
Product Type
Glass Rack
Maximum Handling Temperature
200 Degrees F
Item
Glass Rack
Material
Plastic
Color
Soft Gray

Description

Glass Rack, Material Plastic, Maximum Cup Height 6 7/8 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 25, Overall Depth 19 3/4 in, Overall Height 8 7/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.