Dishwashing Racks, PK 3
Mfr # CA25S738151
Zoro # G915574921
product price: $258.99
/pk 3, $86.33/ea
Free Shipping & Returns
Key Features
Overall Height
8 7/8 in
Material
Plastic
Overall Width
19 3/4 in
Overall Length
19 3/4 in
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA25S738151
Zoro #
G915574921
UPC #
099511604296
Country of Origin
United States
Dimensions
Overall Height
8 7/8 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Maximum Cup Diameter
3 1/2 in
Maximum Cup Height
7 3/4 in
Overall Depth
19 3/4 in
Details
Material
Plastic
NSF Certified
Yes
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Product Type
Glass Rack
Number of Compartments
25
Item
Glass Rack
Description
Glass Rack, Material Plastic, Maximum Cup Height 7 3/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 25, Overall Depth 19 3/4 in, Overall Height 8 7/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.