Zoro Homepage

Dishwashing Racks, PK 4

  • Mfr # CA25S434151

  • Zoro # G515574840


product price: $267.99
/pk 4, $67.00/ea
Free Shipping & Returns

Key Features

Color
Soft Gray
Overall Length
19 3/4 in
Product Type
Glass Rack
Overall Depth
19 3/4 in
Maximum Handling Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA25S434151
Zoro #
G515574840
UPC #
099511331710
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Depth
19 3/4 in
Maximum Cup Height
5 1/4 in
Maximum Cup Diameter
3 1/2 in
Overall Width
19 3/4 in
Overall Height
7 1/4 in

Details

Color
Soft Gray
Product Type
Glass Rack
Maximum Handling Temperature
200 Degrees F
NSF Certified
Yes
Item
Glass Rack
Number of Compartments
25
Material
Plastic

Description

Glass Rack, Material Plastic, Maximum Cup Height 5 1/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 25, Overall Depth 19 3/4 in, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.