Zoro Homepage

Dishwashing Racks, PK 5

  • Mfr # CA20C414151

  • Zoro # G615574597


product price: $255.99
/pk 5, $51.20/ea
Free Shipping & Returns

Key Features

Overall Depth
19 3/4 in
Color
Soft Gray
Material
Plastic
Number of Compartments
20
Maximum Handling Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20C414151
Zoro #
G615574597
UPC #
099511330676
Country of Origin
United States

Dimensions

Overall Depth
19 3/4 in
Maximum Cup Diameter
3 1/2 in
Compartment Size
4-3/8 x 3-1/2 in
Maximum Cup Height
4 1/4 in
Overall Height
5 5/8 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in

Details

Color
Soft Gray
Material
Plastic
Number of Compartments
20
Maximum Handling Temperature
200 Degrees F
Item
Tilted Glass Rack
NSF Certified
Yes
Product Type
Tilted Glass Rack

Description

Tilted Glass Rack, Material Plastic, Compartment Size 4-3/8 x 3-1/2 in, Maximum Cup Height 4 1/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Tilted Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth 19 3/4 in, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.