Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Racks, PK 5

  • Mfr # EA10HC414151

  • Zoro # G815574229


product price: $218.99
/pk 5, $43.80/ea
Free Shipping & Returns

Key Features

Maximum Cup Diameter
3 1/2 in
Overall Width
10 in
Product Type
Glass Rack
Maximum Cup Height
4 1/4 in
Compartment Size
4 1/8 x 3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA10HC414151
Zoro #
G815574229
UPC #
099511330737
Country of Origin
United States

Dimensions

Maximum Cup Diameter
3 1/2 in
Overall Width
10 in
Maximum Cup Height
4 1/4 in
Compartment Size
4 1/8 x 3 7/16 in
Overall Height
5 5/8 in
Overall Length
19 3/4 in

Details

Item
Glass Rack
Product Type
Glass Rack
Maximum Handling Temperature
200 Degrees F
Number of Compartments
20
Material
Plastic
NSF Certified
Yes
Color
Soft Gray

Description

Glass Rack, Material Plastic, Compartment Size 4 1/8 x 3 7/16 in, Maximum Cup Height 4 1/4 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 10 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.