Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Racks, PK 6

  • Mfr # CA8FB434151

  • Zoro # G215574638


product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Length
19 3/4 in
Product Type
Flatware Basket
Overall Depth
18 in
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA8FB434151
Zoro #
G215574638
UPC #
099511330799
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
19 3/4 in
Overall Depth
18 in
Overall Height
7 3/4 in

Details

Product Type
Flatware Basket
Item
Flatware Basket
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Number of Compartments
8

Description

Flatware Basket, Maximum Handling Temperature 200 Degrees F, Product Type Flatware Basket, Color Soft Gray, Number of Compartments 8, Overall Depth 18 in, Overall Height 7 3/4 in, Overall Length 19 3/4 in, Overall Width 10 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.