Dishwashing Racks, PK 6
Mfr # CABR258151
Zoro # G815574564
product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns
Key Features
Product Type
Rack Base
NSF Certified
Yes
Overall Height
4 in
Overall Length
19 3/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CABR258151
Zoro #
G815574564
UPC #
099511330096
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
19 3/4 in
Overall Depth
19 3/4 in
Overall Width
19 3/4 in
Details
Product Type
Rack Base
NSF Certified
Yes
Material
Plastic
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Item
Rack Base
Description
Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Depth 19 3/4 in, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.