Zoro Homepage

Dishwashing Racks, PK 6

  • Mfr # CAFR258151

  • Zoro # G215574829


product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns

Key Features

Maximum Handling Temperature
200 Degrees F
Product Type
Flatware Rack
Number of Compartments
9
Color
Soft Gray
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAFR258151
Zoro #
G215574829
UPC #
099511330782
Country of Origin
United States

Dimensions

Overall Depth
19 3/4 in
Overall Length
19 3/4 in
Overall Width
19 3/4 in
Overall Height
2 5/8 in

Details

Maximum Handling Temperature
200 Degrees F
Product Type
Flatware Rack
Number of Compartments
9
Color
Soft Gray
NSF Certified
Yes
Item
Flatware Rack

Description

Flatware Rack, Maximum Handling Temperature 200 Degrees F, Product Type Flatware Rack, Color Soft Gray, Number of Compartments 9, Overall Depth 19 3/4 in, Overall Height 2 5/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.