Zoro Homepage

Dishwashing Racks, PK 6

  • Mfr # CAPR59314151

  • Zoro # G415574735


product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns

Key Features

Color
Soft Gray
Overall Width
19 3/4 in
NSF Certified
Yes
Overall Depth
19 3/4 in
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPR59314151
Zoro #
G415574735
UPC #
099511601073
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Overall Depth
19 3/4 in
Overall Length
19 3/4 in
Overall Height
3 1/4 in

Details

Color
Soft Gray
Item
Closed End Peg Rack
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Product Type
Closed End Peg Rack

Description

Closed End Peg Rack, Maximum Handling Temperature 200 Degrees F, Product Type Closed End Peg Rack, Color Soft Gray, Overall Depth 19 3/4 in, Overall Height 3 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.