Zoro Homepage

Disposable Lid 12.6 oz Newport Tumble

  • Mfr # EACLNT12190

  • Zoro # G500404312


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Capacity
12.6 oz
Hot or Cold Lid
Cold and Hot Cup
Recyclable
Yes
Vented
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACLNT12190
Zoro #
G500404312
UPC #
099511418855
Country of Origin
United States

Details

Item
Disposable Lid fits 12oz. Newport Tumble
Capacity
12.6 oz
Hot or Cold Lid
Cold and Hot Cup
Recyclable
Yes
Vented
No

Description

Disposable Lid fits 12oz. Newport Tumble, Color Translucent, Recyclable Yes, Vented No, Capacity 12.6 oz, Hot or Cold Lid Cold and Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.