Zoro Homepage

Disposable Lid fits 8oz. Newport Tumbler

  • Mfr # EACLNT8190

  • Zoro # G400404290


product price: $61.99
/ea

Key Features

Capacity
8 oz
Vented
No
Hot or Cold Lid
Cold and Hot Cup
Recyclable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACLNT8190
Zoro #
G400404290
UPC #
099511418961
Country of Origin
United States

Details

Item
Disposable Lid fits 8oz. Newport Tumbler
Capacity
8 oz
Vented
No
Hot or Cold Lid
Cold and Hot Cup
Recyclable
Yes

Description

Disposable Lid fits 8oz. Newport Tumbler, Color Translucent, Recyclable Yes, Vented No, Capacity 8 oz, Hot or Cold Lid Cold and Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.