
Dome Cover, 8 x 21 7/8 in, Clear
Mfr # EADD1220ECW135
Zoro # G000404133
product price: $56.69
/eaKey Features
Overall Width
21 7/8 in
NSF Certified
No
Product Type
Dome Cover
Access Type
End Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EADD1220ECW135
Zoro #
G000404133
UPC #
099511302871
Country of Origin
United States
Dimensions
Overall Width
21 7/8 in
Details
Item
Display Dome 12" x 20" With 1 End Openin
NSF Certified
No
Product Type
Dome Cover
Access Type
End Cut
Description
Display Dome 12 In. x 20 In. With 1 End Openin, Overall Height 8 in, Product Type Dome Cover, Access Type End Cut, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.