Zoro Homepage

Drying Cart, 105 Slots, Polypropylene

  • Mfr # EACPMU246075DRPKG

  • Zoro # G7993973


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Height
75 in
Width
60 in
Color
Speckled Gray
Holds
Flat Trays
Number of Slots
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACPMU246075DRPKG
Zoro #
G7993973
UPC #
099511505111
Country of Origin
United States

Dimensions

Height
75 in
Width
60 in
Shelf Width
23 3/4 in
Lip Height
1/4 in
Depth
24 in
Caster Size
5 in
Overall Width
60 in
Caster Diameter
5 in

Details

Item
Drying Rack Cart
Color
Speckled Gray
Holds
Flat Trays
Number of Slots
7
Load Capacity
600 lb
Material
Polypropylene
For Use With
Cutting Boards, Lids, Plates, Sheet Pans, Trays
Shelf Material
ABS
Caster Material
Polyolefin, Polyurethane
Distance Between Shelves
Adjustable In 4 in Increments
Number of Shelves
3
Caster Type
4 Swivel Casters w/Brake
Includes
2 Swivel Casters w/Total Locking Brakes, Cradles
Product Type
Drying Rack Cart
NSF Certified
Yes
Holding Capacity
7 Trays
Mobile/Stationary/Mounted
Mobile

Description

Drying Rack Cart, Number of Shelves 3, Distance Between Shelves Adjustable In 4 in Increments, Holding Capacity Trays, Load Capacity 600 lb, Material Polypropylene, Overall Height 75 in, Overall Width 60 in, Depth 24 in, Caster Material Polyolefin, Polyurethane, Caster Type 4 Swivel Casters w/Brake, Color Speckled Gray, For Use With Cutting Boards, Lids, Plates, Sheet Pans, Trays, Includes 2 Swivel Casters w/Total Locking Brakes, Cradles, Mobile/Stationary/Mounted Mobile, Lip Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.