Zoro Homepage

Drying Cart, 84 Slots, Polypropylene

  • Mfr # EACPMU244875DRPKG

  • Zoro # G7951946


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Height
75 in
Width
48 in
Color
Speckled Gray
Holds
Flat Trays
Number of Slots
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACPMU244875DRPKG
Zoro #
G7951946
UPC #
099511505104
Country of Origin
United States

Dimensions

Height
75 in
Width
48 in
Depth
24 in
Lip Height
1/4 in
Shelf Width
23 3/4 in
Caster Size
5 in
Overall Width
48 in
Caster Diameter
5 in

Details

Item
Drying Rack Cart
Color
Speckled Gray
Holds
Flat Trays
Number of Slots
7
Load Capacity
800 lb
Material
Polypropylene
Distance Between Shelves
Adjustable In 4 in Increments
For Use With
Cutting Boards, Lids, Plates, Sheet Pans, Trays
Number of Shelves
3
Shelf Material
ABS
Caster Material
Polyolefin, Polyurethane
Caster Type
4 Swivel Casters w/Brake
Includes
Cradles
Product Type
Drying Rack Cart
Holding Capacity
7 Trays
NSF Certified
Yes
Mobile/Stationary/Mounted
Mobile

Description

Drying Rack Cart, Number of Shelves 3, Distance Between Shelves Adjustable In 4 in Increments, Holding Capacity Trays, Load Capacity 800 lb, Material Polypropylene, Overall Height 75 in, Overall Width 48 in, Depth 24 in, Caster Material Polyolefin, Polyurethane, Caster Type 4 Swivel Casters w/Brake, Color Speckled Gray, For Use With Cutting Boards, Lids, Plates, Sheet Pans, Trays, Includes Cradles, Mobile/Stationary/Mounted Mobile, Lip Height 1/4 in, Product Type Drying Rack Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.