Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Shelf, PK 3

  • Mfr # EACSDR73151

  • Zoro # G915573627


product price: $152.99
/pk 3, $51.00/ea
Free Shipping & Returns

Key Features

Material
ABS
Overall Height
3 3/4 in
Overall Width
23 3/4 in
Color
Soft Gray
For Use With
CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACSDR73151
Zoro #
G915573627
UPC #
099511349029
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Width
23 3/4 in
Lip Height
1/4 in
Depth
10 1/4 in
Caster Diameter
5 in

Details

Material
ABS
Color
Soft Gray
For Use With
CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG
Item
Drying Shelf
Number of Shelves
0
NSF Certified
Yes
Holding Capacity
21 Trays
Mobile/Stationary/Mounted
Stationary
Number of Slots
21
Product Type
Drying Shelf

Description

Drying Shelf, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 21 Trays, Material ABS, Overall Height 3 3/4 in, Overall Width 23 3/4 in, Depth 10 1/4 in, Color Soft Gray, For Use With CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG, Mobile/Stationary/Mounted Stationary, Lip Height 1/4 in, Product Type Drying Shelf, Caster Diameter 5 in, Number of Slots 21, NSF Certified Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.