Zoro Homepage

Economy Cafeteria Tray, PK 12

  • Mfr # EA1520CL142

  • Zoro # G315575108


product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1520CL142
Zoro #
G315575108
UPC #
099511124282
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
20 1/4 in

Details

Item
Economy Cafeteria Tray
Color
Blue
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Number of Compartments
1
Product Type
Economy Cafeteria Tray

Description

Economy Cafeteria Tray, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Tray, Color Blue, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.