Zoro Homepage

Economy Cafeteria Tray, PK 12

  • Mfr # EA1826CL142

  • Zoro # G415574407


product price: $317.99
/pk 12, $26.50/ea
Free Shipping & Returns

Key Features

Overall Width
17 7/8 in
Material
Fiberglass
Product Type
Economy Cafeteria Tray
NSF Certified
Yes
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826CL142
Zoro #
G415574407
UPC #
099511133765
Country of Origin
United States

Dimensions

Overall Width
17 7/8 in
Overall Length
25 3/4 in

Details

Item
Economy Cafeteria Tray
Color
Blue
Material
Fiberglass
Product Type
Economy Cafeteria Tray
NSF Certified
Yes
Number of Compartments
1
Handle Included
No

Description

Economy Cafeteria Tray, Overall Width 17 7/8 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Tray, Color Blue, Handle Included No, Overall Length 25 3/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.