Zoro Homepage

Economy Cafeteria Tray, PK 12

  • Mfr # EA3253CL110

  • Zoro # G815574571


product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns

Key Features

Overall Width
12 3/4 in
Material
Fiberglass
NSF Certified
Yes
Number of Compartments
1
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA3253CL110
Zoro #
G815574571
UPC #
099511187638
Country of Origin
United States

Dimensions

Overall Width
12 3/4 in
Overall Length
20 7/8 in

Details

Item
Economy Cafeteria Tray
Color
Black
Material
Fiberglass
NSF Certified
Yes
Number of Compartments
1
Handle Included
No
Product Type
Economy Cafeteria Tray

Description

Economy Cafeteria Tray, Overall Width 12 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Tray, Color Black, Handle Included No, Overall Length 20 7/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.