Flat Cover, PK 2
Mfr # EACFRC18135
Zoro # G015574227
product price: $45.29
/pk 2, $22.65/eaKey Features
Color
Clear
Product Type
Flat Cover
Capacity
1.7 qt
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACFRC18135
Zoro #
G015574227
UPC #
099511700486
Country of Origin
United States
Details
Color
Clear
Product Type
Flat Cover
Capacity
1.7 qt
NSF Certified
No
Item
Flat Cover
Description
Flat Cover, Capacity 1.7 qt, Color Clear, NSF Certified No, Product Type Flat Cover, Graduated Not Applicable, Lid Color Clear, Includes Lid No, Includes Handle No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.