Zoro Homepage

Flatware Basket, PK 6

  • Mfr # EA8FBNH434151

  • Zoro # G515575083


product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns

Key Features

Product Type
Flatware Basket
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Overall Height
7 1/4 in
Number of Compartments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA8FBNH434151
Zoro #
G515575083
UPC #
099511608881
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in

Details

Product Type
Flatware Basket
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Number of Compartments
8
NSF Certified
Yes
Item
Flatware Basket

Description

Flatware Basket, Maximum Handling Temperature 200 Degrees F, Product Type Flatware Basket, Color Soft Gray, Number of Compartments 8, Overall Height 7 1/4 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.