Shop CAMBRO

Flex Station, 48 in L, Speckled Gray

  • Mfr # CPM244867FX2
  • Zoro # G002751402

product price: 
$
968.99
/ea
Free Shipping & Returns

Key Features

Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
For Use With
Curbside and Takeout
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPM244867FX2
Zoro #
G002751402
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Shelf Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
67 1/4 in
Base Height
67 in
Shelf Length
48 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly

Details

Item
Flex Station
Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
For Use With
Curbside and Takeout
Shelf Adjustments
4 in Increments
Finish
Smooth
Construction
Steel
Water Resistant
Yes
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Temp. Range
-36 Degrees to 190 Degrees F
Includes
(30) Angled Divider Bars
Bumper Style
Round
Number of Shelves
4
Gauge
2 in
Shelf Material
Polypropylene
Standards
HACCP
Shelf Adjustment Increment
4 in
Mobile/Stationary
Mobile
Minimum Temperature
-36 Degrees F
Frame Material
Polypropylene
NSF Certified
Yes
Maximum Temperature
190 Degrees F
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly
Series
Premium
Number of Solid Shelves
1
Number of Tiers
3
Shelf Type Included
Solid
Number of Traverses
2
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Distance Between Posts
48 in
Product Type
Flex Station
Number of Casters
4
Mobility Type
Mobile
Wire Color
Speckled Gray

Description

Flex Station, Caster Type Not Applicable, Overall Height 67 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Curbside and Takeout, Finish Smooth, Includes (30) Angled Divider Bars, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Flex Station, Base Height 67 in, Bumper Style Round, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 2 in, Load Capacity 750 lb, Mobile/Stationary Mobile, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.