Shop CAMBRO

Flex Station, 48 in L, Speckled Gray

  • Mfr # CPM244867FX3
  • Zoro # G502751391

product price: 
$
1,205.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Overall Height
67 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPM244867FX3
Zoro #
G502751391
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67 1/4 in
Overall Width
48 in
Base Height
67 in
Overall Depth
24 in
Shelf Width
48 in
Shelf Depth
24 in
Overall Length
48 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly

Details

Item
Flex Station
Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Temp. Range
-36 Degrees to 190 Degrees F
Capacity per Shelf
800 lb
Bumper Style
Round
Construction
Steel
Shelf Adjustments
4 in Increments
Finish
Smooth
Distance Between Shelves
4 in
Number of Shelves
4
Includes
(16) Divider Panels
For Use With
Curbside and Takeout
Standards
HACCP
Water Resistant
Yes
Shelf Material
Polypropylene
Gauge
2 in
Shelf Adjustment Increment
4 in
Maximum Temperature
190 Degrees F
Frame Material
Polypropylene
Minimum Temperature
-36 Degrees F
Mobile/Stationary
Mobile
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Features
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly
Number of Casters
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Series
Premium
Product Type
Flex Station
Frame Material - Core
Steel
Number of Tiers
3
Number of Traverses
8
Distance Between Posts
48 in
Mobility Type
Mobile
Number of Solid Shelves
4
Shelf Type Included
Solid
Wire Color
Speckled Gray

Description

Flex Station, Caster Type Not Applicable, Overall Height 67 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Curbside and Takeout, Finish Smooth, Includes (16) Divider Panels, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Flex Station, Base Height 67 in, Bumper Style Round, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 2 in, Load Capacity 750 lb, Mobile/Stationary Mobile, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.