Food Bar, 68 3/4 x 42 1/2 x 62 1/2
Mfr # EAVBR5110
Zoro # G7950083
product price: $2,719.99
/ea
Free Shipping & Returns
Key Features
Length
68 3/4 in
Height
62 3/4 in
Depth
42 1/2 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAVBR5110
Zoro #
G7950083
UPC #
099511244379
Country of Origin
United States
Dimensions
Length
68 3/4 in
Height
62 3/4 in
Depth
42 1/2 in
Overall Height
62 3/4 in
Overall Depth
42 1/2 in
Overall Length
69 in
Details
Item
Food Bar
Color
Black
Material
Plastic
Caster Type
6 in Swivel with Brakes
Caster Material
Poly-Loc
Holds
4 Full Size Pans
Food Station Type
Wheeled
Holding Capacity
4 Full Size Pans
NSF Certified
Yes
Number of Compartments/Wells
4
Description
Food Bar, Caster Material Poly-Loc, Caster Type (4) Non-Marking Swivel Casters w/Brakes, Product Type Food Bar, Color Black, Food Station Type Wheeled, Holding Capacity 4 Full Size Pans, Material Plastic, Number of Compartments/Wells 4, Overall Height 62 3/4 in, NSF Certified Yes, Overall Depth 42 1/2 in, Overall Length 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.