Food Carrier Box, Black, Polypropylene
Mfr # EPP180110
Zoro # G214590219
product price: $74.29
/eaKey Features
Number of Compartments
1
Color
Black
Material
Polypropylene
For Use With
Food Pans
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPP180110
Zoro #
G214590219
UPC #
099511710027
Country of Origin
United States
Dimensions
Pan Size
8 in
Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3
Compartment Size
21 1/5 x 13 3/10 x 10 in
Details
Item
Food Carrier Box
Number of Compartments
1
Color
Black
Material
Polypropylene
For Use With
Food Pans
Includes
Lid
Holding Capacity
(2) 4 in Deep, (4) 2 1/2 Deep, 6 in Deep, 8 in Deep
Heat Setting
No Heating Element
Product Type
Food Carrier Box
Loading Orientation
Top-Load
NSF Certified
Yes
Maximum Load Capacity
32 oz
Description
Food Carrier Box, Holding Capacity (2) 4 in Deep, (4) 2 1/2 Deep, 6 in Deep, 8 in Deep, Heat Setting No Heating Element, Compartment Size 21 1/5 x 13 3/10 x 10 in, Pan Size 8 in, Maximum Load Capacity 32 oz, For Use With Food Pans, Number of Compartments 1, Includes Lid, Material Polypropylene, Product Type Food Carrier Box, Caster Type Not Applicable, Color Black, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes, Loading Orientation Top-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.