Food Cart, 22-1/2 Inch H, Black

  • Mfr # EA1826MTC110

  • Zoro # G8071515


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Includes
(1) Each 1826MTC
Load Capacity (Lb.)
50 lb
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826MTC110
Zoro #
G8071515
UPC #
099511241965
Country of Origin
United States

Dimensions

Tray Size (In.)
18 x 26
External Dimensions W x D x H
22-1/2 in W x 29-1/4 in D x 21-1/2 in H
Compartment Dimensions W x D x H
18-3/8 in W x 26-1/8 in D x 14-1/8 in H
Compartment Size
18 3/8 x 26 1/8 x 14 1/8 in

Details

Item
Food Cart
Color
Black
Material
Polyethylene
Includes
(1) Each 1826MTC
Load Capacity (Lb.)
50 lb
Number of Compartments
1
Holding Capacity
(6) 18 x 26 in Sheet Pans
Product Type
Food Cart
Maximum Load Capacity
50 lb
NSF Certified
Yes
Loading Orientation
Side-Load

Description

Food Cart, Holding Capacity (6) 18 x 26 in Sheet Pans, Compartment Size 18 3/8 x 26 1/8 x 14 1/8 in, Pan Size 18 x 26 in, Maximum Load Capacity 50 lb, Number of Compartments 1, Material Polyethylene, Product Type Food Cart, Caster Type Not Applicable, Color Black, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.