Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Crocks, PK 12

  • Mfr # CPL27148

  • Zoro # G115573861


product price: $17.69
/pk 12, $1.47/ea

Key Features

Color
White
Material
Polyethylene
Product Type
Crock
NSF Certified
Yes
Capacity
2.7 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPL27148
Zoro #
G115573861
UPC #
099511300150
Country of Origin
United States

Details

Item
Crock
Color
White
Material
Polyethylene
Product Type
Crock
NSF Certified
Yes
Capacity
2.7 qt
Freezer Safe
Yes
Dishwasher Safe
Yes

Description

Crock, Capacity 2.7 qt, Color White, Material Polyethylene, NSF Certified Yes, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Crock, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.