Zoro Homepage

Food Crocks, PK 6

  • Mfr # CACP15110

  • Zoro # G915574440


product price: $57.49
/pk 6, $9.58/ea

Key Features

Color
Black
Material
Polypropylene
Overall Height
4 3/8 in
Product Type
Crock
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CACP15110
Zoro #
G915574440
UPC #
099511300709
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in

Details

Item
Crock
Color
Black
Material
Polypropylene
Product Type
Crock
NSF Certified
Yes
Capacity
1.5 qt
Includes
Coaster
Dishwasher Safe
Yes
Freezer Safe
Yes

Description

Crock, Capacity 1.5 qt, Color Black, Material Polypropylene, Overall Height 4 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Dishwasher Safe Yes, Overall Diameter 6 5/8 in, Includes Coaster, Freezer Safe Yes, Product Type Crock, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.