Zoro Homepage

Food Delivery Carrier, Trays, Cap 6

  • Mfr # EA1826MTC131

  • Zoro # G7842983


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Color
BROWN
Material
Polyethylene
Includes
(1) Each 1826MTC
Tray Size (In.)
18 x 26
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826MTC131
Zoro #
G7842983
UPC #
099511213450
Country of Origin
United States

Dimensions

Tray Size (In.)
18 x 26
Compartment Dimensions W x D x H
18-3/8 in An x 26-1/8 in Prof. x 14-1/8 in Alt
External Dimensions W x D x H
22-1/2 in An x 29-1/4 in Prof. x 21-1/2 in Alt
Pan Size
18 x 26 in
Compartment Size
18 3/8 x 26 1/8 x 14 1/8 in

Details

Color
BROWN
Material
Polyethylene
Item
Food Delivery Carrier
Includes
(1) Each 1826MTC
Number of Compartments
1
Type
Trays & Sheet Pans
Holding Capacity
(6) 18 in x 26 in Pans
Product Type
Food Delivery Carrier
Loading Orientation
Side-Load
NSF Certified
Yes

Description

Food Delivery Carrier, Holding Capacity (6) 18 x 26 in Sheet Pans, Compartment Size 18 3/8 x 26 1/8 x 14 1/8 in, Pan Size 18 x 26 in, Number of Compartments 1, Material Polyethylene, Product Type Food Delivery Carrier, Caster Material -, Caster Type Not Applicable, Color Dark Brown, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.