Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Delivery Cart, Trays, Brown, Cap 7

  • Mfr # EA1826LTC3131

  • Zoro # G8133982


product price: $1,185.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 Swivel (1 With Brake), 2 Fixed
Color
Brown
Type
Trays & Sheet Pans
Overall Depth
32 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826LTC3131
Zoro #
G8133982
UPC #
099511213399
Country of Origin
United States

Dimensions

Overall Depth
32 in
Caster Dia.
6 in
Inside Height
26 1/4 in
Tray Size
18 in x 26 in
Overall Width
21 1/2 in
Inside Width
26 1/8 in
Tray Size (In.)
18 x 26
Inside Depth
18 3/8 in
Overall Height
37 1/2 in

Details

Item
Camcart
Caster Type
2 Swivel (1 With Brake), 2 Fixed
Color
Brown
Type
Trays & Sheet Pans
Caster Material
Polyurethane
Material
Polyethylene
Includes
Removable Cutting Board
Caster Configuration
(1) Swivel, (1) Swivel with Brake, (2) Rigid
Number of Trays
7
Insulated / Uninsulated
Insulated
Number of Compartments
1
Number of Menu Clips
0
Pass-through / Nonpass-through
Non-Pass-Through
Distance Between Rails
3 in
Number of Doors
1
Holding Capacity
(13) 18 x 26 in Sheet Pans
Product Type
Camcart
NSF Certified
Yes
Loading Orientation
Side-Load

Description

Camcart, Holding Capacity (13) 18 x 26 in Sheet Pans, Pan Size 18 x 26 in, Number of Compartments 1, Includes Removable Cutting Board, Material Polyethylene, Product Type Camcart, Caster Material Polyurethane, Caster Type (2) Rigid with Brakes, (2) Swivel, Color Dark Brown, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.